2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 15/16"x7/8"x1-1/2"x4-1/8"
Mfr # C33789
Zoro # G2970611
product price:Â $64.29
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
15/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C33789
Zoro #
G2970611
UPC #
697334337898
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
15/16"
Length of Cut
1.5 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Milling Dia.
0.9375 in
Corner Radius
0.000 in
Description
Square End Mill, 0.9375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.