2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 17/32"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33774

  • Zoro # G6031182


product price:  $56.59
/ea

Key Features

Milling Diameter
17/32"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33774
Zoro #
G6031182
UPC #
697334337744
Country of Origin
United States

Dimensions

Milling Diameter
17/32"
Length of Cut
1.125 in
Corner Radius
3 3/8 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Overall Length
3 3/8 in
Milling Dia.
0.53125 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single
List Number
HG-2-TN
Grade
General Purpose
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.53125 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.