2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 17/64"x3/8"x9/16"x2-1/2"

  • Mfr # C33759

  • Zoro # G5873007


product price:  $21.99
/ea

Key Features

Milling Diameter
17/64"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33759
Zoro #
G5873007
UPC #
697334337591
Country of Origin
United States

Dimensions

Milling Diameter
17/64"
Length of Cut
0.5625 in
Dimension Type
Fractional Inch
Milling Dia.
0.265625 in
Corner Radius
2 1/2 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
List Number
HG-2-TN
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Finishing
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.265625 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.