2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/8"x3/8"x1-1/2"x3-1/4"

  • Mfr # C39084

  • Zoro # G7539953


product price:  $32.29
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39084
Zoro #
G7539953
UPC #
697334390848
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
1.5 in
Milling Dia.
0.375 in
Overall Length
3 1/4 in
Corner Radius
3 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
HG-2-TN
End Mill Material
High Speed Steel
Single End/Double End
Single
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.