2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/8"x3/8"x9/16"x2-1/2"
Mfr # C41554
Zoro # G5998657
product price:Â $21.39
/eaKey Features
Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.5625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C41554
Zoro #
G5998657
UPC #
697334415541
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Length of Cut
0.5625 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Corner Radius
2 1/2 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Description
Square End Mill, 0.375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.