2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/8"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33780

  • Zoro # G6015344


product price:  $49.79
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33780
Zoro #
G6015344
UPC #
697334337805
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
1.125 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Overall Length
3 3/8 in
Corner Radius
3 3/8 in
Milling Dia.
0.625 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Application
Finishing
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
General Purpose
List Number
HG-2-TN
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.