2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/8"x5/8"x2"x4-1/8"

  • Mfr # C39091

  • Zoro # G2973019


product price:  $52.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39091
Zoro #
G2973019
UPC #
697334390916
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
2 in
Shank Dia.
5/8 in
Overall Length
4 1/8 in
Corner Radius
0.000 in
Milling Dia.
0.625 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
HG-2-TN
End Mill Application
Finishing
Finish
Tin
Shank Type
Weldon
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Style
Square
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.