2-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-2 Bright 3/4x3/4x1-5/8x3-7/8

  • Mfr # C40802

  • Zoro # G2975189


product price:  $99.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
2
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40802
Zoro #
G2975189
UPC #
697334408024
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3 7/8 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
List Number
PM-2
End Mill Application
Finishing
End Mill Style
Square
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Square End Mill
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Helix Angle
37 Degrees
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
M, S
Min. Helix Angle
37 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.