Zoro Homepage

2 x 2 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34099

  • Zoro # G303664364


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Cutter Diameter
2 in
Measurement System
Fractional Inch
Overall Length
3 7/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34099
Zoro #
G303664364
UPC #
662355013236
Country of Origin
China

Dimensions

Cutter Diameter
2 in
Overall Length
3 7/16 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Sub Brand
Cleline Annular Cutter
Series
4501
Shank Type - Machining
Weldon Flat
Decimal Equivalent
2
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Pilot Pin Included
Yes
For Tool Type
Rotary Drill
For Use with Pilot Pin
C34101
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Drill Bit Style
Annular Cutter
Stack Cut Teeth
No
Standards
ANSI

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 2 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.