#23 2065 PARABOLIC DRILL, 10PK
- Mfr # C16190
- Zoro # G923506037
product price:
$
3.65
/pk of 10, $0.37/ea
Sold in multiples of 3 pks for
$10.95
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Overall Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16190
- Zoro #
- G923506037
- UPC #
- 697334161905
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.125 in
- Flute Length
- 2 in
- Thread Length
- 1.81 in
- Drill Bit Size
- #23
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Notched
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.