Shop CLEVELAND
See all product information
Create Account
#24 2065 PARABOLIC DRILL, 10PK
- Mfr # C16191
- Zoro # G023506579
product price:
$
3.65
/pk of 10, $0.37/ea
Sold in multiples of 3 pks for
$10.95
Key Features
Flute Length
1-1/2 in
Drill Bit Size
#24
Overall Length
2.625 in
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16191
- Zoro #
- G023506579
- UPC #
- 697334161912
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Notched
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Bright
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Dimensions
- Flute Length
- 1-1/2 in
- Drill Bit Size
- #24
- Overall Length
- 2.625 in
- Thread Length
- 1.81 in
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.