25/64 QCOBALT 2075TA WIDELAND JOB TIALN
- Mfr # C13208
- Zoro # G412006949
product price:Â
$
53.65
/ea
Sold in multiples of 5 for
$268.25
Key Features
Overall Length
5 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/8 in
Material - Machining
Cobalt High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13208
- Zoro #
- G412006949
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- TiAlN
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.3906 in
- List Number
- 2075-TA
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Sheeter Drill
- Yes
- Drill Bit Point Type
- Split Point
- Material Grade - Machining
- M42
Dimensions
- Overall Length
- 5 1/8 in
- Drill Bit Size
- 25/64 in
- Shank Dia.
- 3/8 in
- Shank Length
- 1 3/8 in
- Flute Length
- 3 3/4 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiAlN, Decimal Equivalent 0.3906 in, Fractional Inch, Drill Bit Point Type Split Point
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.