#3 655 TAPER ROUTER, 5PK
- Mfr # C24294
- Zoro # G523506482
product price:Â
$
19.65
/pk of 5, $3.93/ea
Key Features
Finish
Bright
Flute Length
1.063 in
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C24294
- Zoro #
- G523506482
- UPC #
- 697334242949
- Country of Origin
- United States
Dimensions
- Flute Length
- 1.063 in
- Overall Length
- 2-1/2 in
Details
- Finish
- Bright
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Number of Flutes
- 3
- Measurement System
- Inch
- Item
- Taper Router
Description
Straight Shank Clearance/Taper Router
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.