3-Flute Carbide Crn Rad Single End High-Perf End Mil for Alum CTD CEM-AM3 Bright 1/2x1/2x2x4x0.015CR
- Mfr # C72400
- Zoro # G500442130
product price:Â
$
99.39
/ea
Key Features
Number of Flutes
3
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C72400
- Zoro #
- G500442130
- UPC #
- 697334028581
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Style
- Corner-Radius
- List Number
- CEM-AM3
- Helix Angle
- 35 Degrees
- End Mill Application
- Roughing/Finishing
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Measurement System
- Inch
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Drilling Tool Configuration
- Individual
- Material Grade - Machining
- High Performance
- Finish - Machining
- Uncoated
- Secondary Material Application ISO Code
- N
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- Carbide
- Max. Helix Angle
- 35 Degrees
- Flute Spacing
- Fixed
- Primary Material Application
- Aluminum
- Primary Material Application ISO Code
- N
Dimensions
- Length of Cut
- 2 in
- Shank Dia.
- 1/2 in
- Overall Length
- 4 in
- Milling Dia.
- 0.5 in
- Corner Radius
- 0.015 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 2 in, 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.