3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3 Bright 3/16x3/16x9/16x2x0.015CR
- Mfr # C72376
- Zoro # G100441984
product price:Â
$
29.69
/ea
Key Features
Number of Flutes
3
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C72376
- Zoro #
- G100441984
- UPC #
- 662355723760
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- List Number
- CEM-AM3
- End Mill Application
- Roughing/Finishing
- Cutting Direction
- Right Hand
- End Mill Style
- Corner-Radius
- Item
- Corner Radius End Mill
- Helix Angle
- 35 Degrees
- Material Grade - Machining
- High Performance
- Finish - Machining
- Uncoated
- Secondary Material Application ISO Code
- N
- Drilling Tool Configuration
- Individual
- Coolant Fed
- Non-Coolant Through
- Flute Type
- Spiral
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Shank Type - Machining
- Straight
- Spiral Direction
- Right Hand
- Material - Machining
- Carbide
- Measurement System
- Inch
- Flute Spacing
- Fixed
- Primary Material Application ISO Code
- N
- Max. Helix Angle
- 35 Degrees
- Primary Material Application
- Aluminum
Dimensions
- Length of Cut
- 0.5625 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Corner Radius
- 0.015 in
- Milling Dia.
- 0.1875 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5625 in, 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.