3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3 Bright 3/4x3/4x1-5/8x4x0.125CR

  • Mfr # C72421

  • Zoro # G700442206


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C72421
Zoro #
G700442206
UPC #
697334028925
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Corner Radius
0.125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Cutting Direction
Right Hand
List Number
CEM-AM3
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Flute Type
Spiral
Measurement System
Inch
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Finish - Machining
Uncoated
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Material - Machining
Carbide
Primary Material Application ISO Code
N
Max. Helix Angle
35 Degrees
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.125 in, 1.625 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.