3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3 Bright 3/4x3/4x2-1/2x5x0.03CR
- Mfr # C72423
- Zoro # G200442263
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C72423
- Zoro #
- G200442263
- UPC #
- 697334028970
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- End Mill Application
- Roughing/Finishing
- Helix Angle
- 35 Degrees
- End Mill Style
- Corner-Radius
- List Number
- CEM-AM3
- Item
- Corner Radius End Mill
- Material Grade - Machining
- High Performance
- Secondary Material Application ISO Code
- N
- Shank Type - Machining
- Straight
- Measurement System
- Inch
- Material - Machining
- Carbide
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Flute Type
- Spiral
- Drilling Tool Configuration
- Individual
- Finish - Machining
- Uncoated
- Spiral Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Max. Helix Angle
- 35 Degrees
- Flute Spacing
- Fixed
- Primary Material Application
- Aluminum
- Primary Material Application ISO Code
- N
Dimensions
- Length of Cut
- 2.5 in
- Shank Dia.
- 3/4 in
- Overall Length
- 5 in
- Milling Dia.
- 0.75 in
- Corner Radius
- 0.03 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 2.5 in, 5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.