Shop CLEVELAND
See all product information
Create Account
3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 1/2x1/2x5/8x2-1/2x0.06CR
- Mfr # C84170
- Zoro # G000441749
product price:Â
$
75.89
/ea
Key Features
Number of Flutes
3
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C84170
- Zoro #
- G000441749
- UPC #
- 697334001294
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Helix Angle
- 35 Degrees
- End Mill Style
- Corner-Radius
- End Mill Application
- Roughing/Finishing
- Item
- Corner Radius End Mill
- List Number
- CEM-AM3-ZN
- Material - Machining
- Carbide
- Coolant Fed
- Non-Coolant Through
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Finish - Machining
- ZrN
- Drilling Tool Configuration
- Individual
- Material Grade - Machining
- High Performance
- Primary Material Application ISO Code
- N
- Primary Material Application
- Aluminum
- Secondary Material Application ISO Code
- N
- Max. Helix Angle
- 35 Degrees
- Secondary Material Application
- Aluminum
- Flute Spacing
- Fixed
Dimensions
- Length of Cut
- 0.625 in
- Shank Dia.
- 1/2 in
- Overall Length
- 2 1/2 in
- Corner Radius
- 0.06 in
- Milling Dia.
- 0.5 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.625 in, 2 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.