Shop CLEVELAND

3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 1/8x1/8x3/8x1-1/2x0.015CR

  • Mfr # C84150

  • Zoro # G500442222


product price:  $20.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C84150
Zoro #
G500442222
UPC #
697334000402
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.015 in
Milling Dia.
0.125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Item
Corner Radius End Mill
List Number
CEM-AM3-ZN
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Finish - Machining
ZrN
Flute Type
Spiral
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Primary Material Application
Aluminum
Measurement System
Inch
Primary Material Application ISO Code
N
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.