Shop CLEVELAND

3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 3/8x3/8x1x2-1/2x0.015CR

  • Mfr # C84161

  • Zoro # G000441695


product price:  $42.79
/ea

Key Features

Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C84161
Zoro #
G000441695
UPC #
697334000891
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Corner Radius
0.015 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Helix Angle
35 Degrees
List Number
CEM-AM3-ZN
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Material - Machining
Carbide
Finish - Machining
ZrN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Flute Type
Spiral
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Max. Helix Angle
35 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.