Shop CLEVELAND

3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 5/8x5/8x2-1/2x5x0.03CR

  • Mfr # C84188

  • Zoro # G600441521


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C84188
Zoro #
G600441521
UPC #
697334029359
Country of Origin
United States

Dimensions

Length of Cut
2.5 in
Shank Dia.
5/8 in
Overall Length
5 in
Corner Radius
0.03 in
Milling Dia.
0.625 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
List Number
CEM-AM3-ZN
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish - Machining
ZrN
Primary Material Application
Aluminum
Flute Type
Spiral
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.03 in, 2.5 in, 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.