3-Flute Carbide Crn Rad Single GP EndMill Cleveland CEM-SE-3-TA TiAlN 5/8x5/8x1-1/4x3-1/2x0.09CR
- Mfr # C81692
- Zoro # G8848201
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length of Cut
- 1.25 in
- Milling Diameter
- 5/8"
- Dimension Type
- Fractional Inch
- Overall Length
- 3 1/2 in
- Milling Dia.
- 0.625 in
- Corner Radius
- 0.09 in
- Shank Dia.
- 5/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.09 in, 1.25 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.