Shop CLEVELAND

3-Flute Carbide CrnRad Single GP EndMill Cleveland CEM-SE-3-TA TiAlN 5/16x5/16x13/16x2-1/2x0.02CR

  • Mfr # C81677

  • Zoro # G8848052


product price:  $36.19
/ea

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81677
Zoro #
G8848052
UPC #
697334816775
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Corner Radius
0.02 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
List Number
CEM-SE-3-TA
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Measurement System
Inch
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
M
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.