Shop CLEVELAND

3-Flute Carbide CrnRad Single GP EndMill Cleveland CEM-SE-3-TA TiAlN 5/16x5/16x13/16x2-1/2x0.03CR

  • Mfr # C81678

  • Zoro # G8848061


product price:  $35.15
/ea

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81678
Zoro #
G8848061
UPC #
697334816782
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Corner Radius
0.03 in
Shank Dia.
5/16 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
CEM-SE-3-TA
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Single End/Double End
Single
Grade
General Purpose
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Flute Type
Spiral

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.