Shop CLEVELAND
See all product information
Create Account
3-Flute Carbide HP Crn Rad Single EndMill for Steel&Stainless CTD CEM-EMS-3 7/16x7/16x1x2-1/2x0.02CR
- Mfr # C60386
- Zoro # G8836825
product price:Â
$
67.19
/ea
Key Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60386
- Zoro #
- G8836825
- UPC #
- 697334603863
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1 in
- Milling Diameter
- 7/16"
- Dimension Type
- Fractional Inch
- Shank Dia.
- 7/16 in
- Corner Radius
- 0.02 in
- Milling Dia.
- 0.4375 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.