3-Flute Carbide HP CrnRad Single EndMill for Steel&SS CTD CEM-EMS-3 9/32x5/16x13/16x2-1/2x0.02CR

  • Mfr # C60376

  • Zoro # G8836721


product price:  $39.15
/ea

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60376
Zoro #
G8836721
UPC #
697334603764
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Milling Diameter
9/32"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
0.28125 in
Overall Length
2 1/2 in
Corner Radius
0.02 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
High Performance
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Item
Corner Radius End Mill
List Number
CEM-EMS-3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.28125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products