Shop CLEVELAND
See all product information
3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 3/16x3/16x5/16x2x0.01CR
Mfr # C60369
Zoro # G9677674
product price:Â $18.15
/eaKey Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.3125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C60369
Zoro #
G9677674
UPC #
697334603696
Country of Origin
United States
Dimensions
Length of Cut
0.3125 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
2 in
Corner Radius
0.01 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.3125 in, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.