Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/4x1/4x3/8x2

  • Mfr # C60455

  • Zoro # G8837254


product price: $63.59
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60455
Zoro #
G8837254
UPC #
697334604556
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 in
Milling Dia.
0.25 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing
Grade
High Performance
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Roughing End Mill
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
List Number
CEM-RA
Non Ferrous (N) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
38 Degrees
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Included
Pitch
Coarse
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.