3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 3/8x3/8x1/2x2

  • Mfr # C60457

  • Zoro # G8837272


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60457
Zoro #
G8837272
UPC #
697334604570
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
2 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Grade
High Performance
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Roughing End Mill
List Number
CEM-RA
Stainless (M) Compatibility
No
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Helix Angle
38 Degrees
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Chip-Breaker
Chip-Breaker Included
Pitch
Coarse
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Max. Helix Angle
38 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.