3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA-TC TiCN 1/4x1/4x3/8x2

  • Mfr # C70455

  • Zoro # G8842285


product price: $70.59
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C70455
Zoro #
G8842285
UPC #
697334704553
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Item
Roughing End Mill
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
List Number
CEM-RA-TC
Grade
High Performance
Cast Iron (K) Compatibility
No
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Helix Angle
38 Degrees
Finish - Machining
TiCN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Included
Pitch
Coarse
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.