3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x2-1/2x4

  • Mfr # C72404

  • Zoro # G600442160


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72404
Zoro #
G600442160
UPC #
697334028666
Country of Origin
United States

Dimensions

Length of Cut
2.5 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Corner Radius
0.000 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
CEM-AM3
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Style
Square
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application
Aluminum
Drilling Tool Configuration
Individual
Flute Type
Spiral
Finish - Machining
Uncoated
Measurement System
Inch
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
35 Degrees
Primary Material Application ISO Code
N

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.