3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/8x5/8x3-3/4x6
Mfr # C60641
Zoro # G8838864
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3.75 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60641
Zoro #
G8838864
UPC #
697334606413
Country of Origin
United States
Dimensions
Length of Cut
3.75 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Overall Length
6 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Description
Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3.75 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.