3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 11/64x3/16x5/8x2

  • Mfr # C61665

  • Zoro # G1963921


product price:  $14.79
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61665
Zoro #
G1963921
UPC #
697334616658
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
11/64"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000"
Milling Dia.
0.171875 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
CEM-SE-3
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Single End/Double End
Single
Helix Angle
30 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
K, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.171875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.