3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 15/64x1/4x3/4x2-1/2

  • Mfr # C61670

  • Zoro # G8840325


product price:  $16.35
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
15/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61670
Zoro #
G8840325
UPC #
697334616702
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Diameter
15/64"
Dimension Type
Fractional Inch
Milling Dia.
0.234375 in
Shank Dia.
1/4 in
Corner Radius
0.000"
Overall Length
2 1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
List Number
CEM-SE-3
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Square End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.234375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.