3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 7/32x1/4x5/8x2-1/2

  • Mfr # C61669

  • Zoro # G8840316


product price:  $18.29
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61669
Zoro #
G8840316
UPC #
697334616696
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
7/32"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Dia.
0.21875 in
Corner Radius
0.000"

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
CEM-SE-3
Helix Angle
30 Degrees
Single End/Double End
Single
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
General Purpose
Item
Square End Mill
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, P

Description

Square End Mill, 0.21875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.