3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 9/64x3/16x9/16x2

  • Mfr # C61663

  • Zoro # G1963930


product price:  $13.99
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61663
Zoro #
G1963930
UPC #
697334616634
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Milling Diameter
9/64"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.140625 in
Corner Radius
0.000"

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
CEM-SE-3
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
K, P

Description

Square End Mill, 0.140625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.