3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 7/8x7/8x1-1/2x4
Mfr # C81697
Zoro # G8848253
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Square
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C81697
Zoro #
G8848253
UPC #
697334816973
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
7/8"
Dimension Type
Fractional Inch
Milling Dia.
0.875 in
Overall Length
4 in
Corner Radius
0.000"
Shank Dia.
7/8 in
Description
Square End Mill, 0.875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.