3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 9/32x5/16x3/4x2-1/2

  • Mfr # C81675

  • Zoro # G8848034


product price:  $29.89
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C81675
Zoro #
G8848034
UPC #
697334816751
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
9/32"
Dimension Type
Fractional Inch
Milling Dia.
0.28125 in
Corner Radius
0.000"
Overall Length
2 1/2 in
Shank Dia.
5/16 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
CEM-SE-3-TA
Single End/Double End
Single
Grade
General Purpose
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Stainless Steel
Flute Type
Spiral

Description

Square End Mill, 0.28125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.