Shop CLEVELAND

3-Flute End HPEnd Mill for Alum CTD CEM-AM3-ZN ZrN Carbide Crn Rad 3/8x3/8x1-1/2x3-1/2x0.03CR

  • Mfr # C84165

  • Zoro # G400441714


product price:  $55.39
/ea

Key Features

Number of Flutes
3
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C84165
Zoro #
G400441714
UPC #
697334001249
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Corner Radius
0.03 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
List Number
CEM-AM3-ZN
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Helix Angle
35 Degrees
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Measurement System
Inch
Drilling Tool Configuration
Individual
Flute Type
Spiral
Spiral Direction
Right Hand
Material - Machining
Carbide
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Max. Helix Angle
35 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.