3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 11/32x3/8x3/4x3-1/2
- Mfr # C39582
- Zoro # G5955722
product price:Â
$
34.65
/ea
Key Features
Milling Diameter
11/32"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C39582
- Zoro #
- G5955722
- UPC #
- 697334395829
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 11/32"
- Length of Cut
- 0.75 in
- Overall Length
- 3 1/2 in
- Shank Dia.
- 3/8 in
- Milling Dia.
- 0.34375 in
- Corner Radius
- 3 1/2 in
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Square End Mill, 0.34375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.