3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/8x3/8x3/8x3-1/16

  • Mfr # C39575

  • Zoro # G5971314


product price:  $33.25
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39575
Zoro #
G5971314
UPC #
697334395751
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Milling Dia.
0.125 in
Corner Radius
3 1/16 in
Dimension Type
Fractional Inch
Overall Length
3 1/16 in
Shank Dia.
3/8 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Grade
General Purpose
Single End/Double End
Double
List Number
HD-3
End Mill Material
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Cast Iron, Magnesium, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 0.375 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.