3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 5/16x3/8x3/4x3-1/2
- Mfr # C39623
- Zoro # G6030087
product price:Â
$
51.19
/ea
Key Features
Milling Diameter
5/16"
Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Length of Cut
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C39623
- Zoro #
- G6030087
- UPC #
- 697334396239
- Country of Origin
- United States
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Ticn
- Item
- Square End Mill
- Helix Angle
- 30 Degrees
- End Mill Application
- Finishing
- End Mill Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Grade
- General Purpose
- End Mill Cutting Type
- Center Cutting
- List Number
- HD-3-TC
- Single End/Double End
- Double
- Cutting Direction - Machining
- Right Hand
- Drilling Tool Configuration
- Individual
- Shank Type - Machining
- Weldon Flat
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Finish - Machining
- TiCN
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 5/16"
- Length of Cut
- 0.75 in
- Milling Dia.
- 0.3125 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Shank Dia.
- 3/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Square End Mill, 0.3125 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.