3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 7/16x1/2x1x4-1/8
Mfr # C39606
Zoro # G5912401
product price:Â $68.89
/eaKey Features
Milling Diameter
7/16"
Number of Flutes
3
End Mill Style
Square
Finish
Tin
Length of Cut
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39606
Zoro #
G5912401
UPC #
697334396062
Country of Origin
United States
Dimensions
Milling Diameter
7/16"
Length of Cut
1 in
Corner Radius
4 1/8 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Milling Dia.
0.4375 in
Description
Square End Mill, 0.4375 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.