3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 15/32"x1/2"x2"x4"

  • Mfr # C39740

  • Zoro # G2973490


product price:  $40.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
15/32"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39740
Zoro #
G2973490
UPC #
697334397403
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/32"
Length of Cut
2 in
Shank Dia.
1/2 in
Overall Length
4 in
Corner Radius
0.000 in
Milling Dia.
0.46875 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Shank Type
Weldon
End Mill Application
Finishing
Item
Square End Mill
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
HG-3
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.46875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.