3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 3/4x3/4x1-5/8x3-7/8
Mfr # C39655
Zoro # G5970702
product price:Â $68.79
/eaKey Features
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39655
Zoro #
G5970702
UPC #
697334396550
Country of Origin
United States
Dimensions
Milling Diameter
3/4"
Length of Cut
1.625 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Corner Radius
3 7/8 in
Overall Length
3 7/8 in
Description
Square End Mill, 0.75 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.