3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 7/8x7/8x1-7/8x4-1/8
Mfr # C39657
Zoro # G2973341
product price:Â $71.15
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C39657
Zoro #
G2973341
UPC #
697334396574
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Corner Radius
0.000 in
Milling Dia.
0.875 in
Description
Square End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.