3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4"

  • Mfr # C39785

  • Zoro # G6035714


product price:  $63.69
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39785
Zoro #
G6035714
UPC #
697334397854
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
2 in
Overall Length
4 in
Corner Radius
4 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Single End/Double End
Single
List Number
HG-3-TC
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.