3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 15/32x1/2x1-1/4x3-1/4

  • Mfr # C39711

  • Zoro # G2973761


product price:  $45.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
15/32"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39711
Zoro #
G2973761
UPC #
697334397113
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/32"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 1/4 in
Corner Radius
0.000 in
Milling Dia.
0.46875 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Shank Type
Weldon
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Finish
Ticn
End Mill Style
Square
List Number
HG-3-TC
Hardened (H) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum

Description

Square End Mill, 0.46875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.