3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1x3/4x1-7/8x4-1/8

  • Mfr # C39721

  • Zoro # G2973752


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39721
Zoro #
G2973752
UPC #
697334397212
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.875 in
Shank Dia.
3/4 in
Overall Length
4 1/8 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Shank Type
Weldon
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
End Mill Style
Square
Steel (P) Compatibility
Yes
Finish
Ticn
List Number
HG-3-TC
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.