3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 5/16x3/8x3/4x2-1/2

  • Mfr # C39706

  • Zoro # G5901716


product price:  $33.19
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39706
Zoro #
G5901716
UPC #
697334397069
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Corner Radius
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
List Number
HG-3-TC
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.3125 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.